Shop All Nylon Tubing
Zoro Select
NylonTubing, 10mm ID, 12mm OD, 100 Ft.
Mfr # 1523-10mm12mm
Zoro # G3376082
original price:
$137.99
10% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore R: 121
- Inside Dia. 10 mm
- Outside Dia. 12 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1523-10mm12mm
- Zoro # G3376082
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 12 mm |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter Tolerance | +0.005 to -0.005 in |
Outside Diameter | 12 mm |
Inside Diameter | 10 mm |
Description
Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 10 mm, Material Nylon, Maximum Operating Pressure 325 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 12 mm, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 1 mm, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Insert Kit (115033)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405C)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Op, 2" Male (DSS-8000-FS)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 2 in x 1 1/2 in Pipe Size (1436213)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.092 (ZUSA-HT-2675)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 250 Ft (2VDT3)
- ZORO SELECT NylonTubing, 5/64" ID, 1/8" OD, 100 Ft. (1523-078125)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Natural, 50 Ft (2VDL6)
- ZORO SELECT Tubing, Nylon, 250 ft, Shore D: 68, 0.170 (ZUSA-HT-2811)
- ZORO SELECT Tubing, Nylon, 5/32" OD, 100 Ft, Clear (N532-NA)
- Zoro Select Tubing