Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7308
Zoro # G706876999
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Hard (45D+)
- Inside Dia. 1/8"
- Outside Dia. 1/4"
- Wall Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7308
- Zoro # G706876999
- UPC # 193005273644
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 1/8" |
Outside Dia. | 1/4" |
Tube Length | 120" |
Bend Radius | 1 9/16 in |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Overall Length | 10 ft |
Description
Nylon Tubing, Application Not Applicable, Color Black, Hardness Shore D 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 652.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 08 10WP2)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2-304)
- ROHL Cartridge Kit Only Rmv-1 And Rmv-2 Modular Pressure Balance Mixers (4115-0040)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 2" Pipe Size (BULK-PF-116)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 100 Ft (2VDN8)
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- ZORO SELECT Tubing, 7/64" IDx5/32" OD, 100 Ft, Black (N532-ABLK)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2639)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-NA-25)
- ZORO SELECT Tubing, Nylon, 5/32", 100 Feet, Yellow (N532-AY)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Natural, 50 Ft (2VDL9)
- Zoro Select Nylon Tubing