Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7296
Zoro # G806435256
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Color Black
- Material Nylon
- Reinforcement Not Reinforced
- Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7296
- Zoro # G806435256
- UPC # 193005273224
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 38 mm |
Outside Diameter | 8 mm |
Overall Length | 50 ft |
Inside Diameter | 6 mm |
Description
Tubing, Application Not Applicable, Color Black, Hardness Rockwell R75, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Pilot Assembly Kit, Residential (SP20076)
- PARKER Solenoid Valve Coil, 120/110VAC, 9.5W (T2F)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/208 110F)
- FISHER MFG Waste, Twist , Brass, W/Ss Valve (22438)
- ZORO SELECT Tubing, 6mm OD, Nylon, Natural, 100 Ft (2VDZ4)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 100 Ft (2VDN5)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1574)
- ZORO SELECT Tubing, Nylon, 3/8" OD, 100 Ft, Natural (N38-NA)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- ZORO SELECT NylonTubing, 9/64" ID, 3/16" OD, 100Ft. (1523-138187)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- Zoro Select Nylon Tubing