Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7272
Zoro # G006435247
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Color Green
- Material Nylon
- Vacuum Rated Not Rated for Vacuum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7272
- Zoro # G006435247
- UPC # 193005272814
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 1/2 in |
Inside Diameter | 1/8 in |
Outside Diameter | 5/32 in |
Overall Length | 50 ft |
Description
Tubing, Application Not Applicable, Color Green, Hardness Rockwell R75, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Valve Repair Kit Valve Parts And Accessory (PS5387)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- DELTA Knob Handle Kit, Acrylic, Buttons, Screws (RP23498)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, Aluminum, Domestic (300-DC-AL)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.251 (ZUSA-HT-2603)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 50 Ft (2VDT8)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 100 Ft (2VDY3)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 50 Ft (2VDL7)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- Zoro Select Nylon Tubing