Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7267
Zoro # G906435002
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Color Blue
- Material Nylon
- Inside Diameter 3/16 in
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7267
- Zoro # G906435002
- UPC # 193005272760
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 3/16 in |
Overall Length | 50 ft |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Adapter, Low Lead Brass, 1" Pipe (QQMC55GX)
- KOHLER Whitehaven Self-Trimming 32-11/16 (5827-0)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- ZORO SELECT Tubing, Nylon, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1560)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1574)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-577)
- ZORO SELECT Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft (2VDN4)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1558)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- Zoro Select Nylon Tubing