Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7255
Zoro # G506435198
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Material Nylon
- Color Black
- Hardness Rockwell R75
- Tubing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7255
- Zoro # G506435198
- UPC # 193005272456
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 8 mm |
Bend Radius | 51 mm |
Overall Length | 25 ft |
Outside Diameter | 10 mm |
Description
Tubing, Application Not Applicable, Color Black, Hardness Rockwell R75, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Whitehaven Stainless Steel Bottom Sin (6639-ST)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type K (KH10002)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2598)
- ZORO SELECT Tubing, 9/32" ID, 3/8In OD, 250 Ft, Yellow (4HHE7)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 100 Ft (2VDN8)
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.170 (ZUSA-HT-2765)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-611)
- ZORO SELECT NylonTubing, 15/64" ID, 5/16" OD, 100Ft. (1523-242312)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- Zoro Select Nylon Tubing