Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7239
Zoro # G006435056
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Material Nylon
- Color Red
- Jacket Color No Jacket
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7239
- Zoro # G006435056
- UPC # 193005271879
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 25 ft |
Inside Diameter | 3/16 in |
Bend Radius | 1 in |
Description
Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0619)
- WOODFORD MFG 3/4 in. PEX x 10 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-10-MH)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Yellow (N38-AY)
- ZORO SELECT NylonTubing, 19/64", ID, 3/8" OD, 100 Ft. (1523-295375)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-582)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 100 Ft (2VDP6)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-579)
- PARFLEX Nylon Tubing NB-4-035 250 ft. (NB-4-035)
- Zoro Select Tubing