Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7226
Zoro # G806435416
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.047 in
- Material Nylon
- Color Blue
- Jacket Material No Jacket
- Hardness Rockwell R75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7226
- Zoro # G806435416
- UPC # 193005271749
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter | 5/16 in |
Bend Radius | 1 1/2 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB3)
- ZORO SELECT Elbow, Street, 1-1/2" BSPT Male x Female (ZUSA-PF-8188)
- SLOAN Royal 111 Es 24V Flush Valve (3910018)
- ZORO SELECT Split Ring Hanger, 1/2 In, Malleable Iron (22FP57)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.092 (ZUSA-HT-2675)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-BLK-50)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Blue (N38-ABU)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.376 (ZUSA-HT-2610)
- ZORO SELECT Tubing, 9/32" ID, 5/16" OD, Nylon, Blk, 100Ft (2VDP5)
- ZORO SELECT Tubing, 9/32" ID, 3/8" OD, 250 Ft, Blue (4HHE5)
- PARKER Nylon Tubing, Blue, 9/32 in Inside Dia. (N-6-050-BLU-0100)
- Zoro Select Nylon Tubing