Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7220
Zoro # G806434907
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Color Clear
- Material Nylon
- Peristaltic Pump Compatible No
- Tube Form Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7220
- Zoro # G806434907
- UPC # 193005271688
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 51 mm |
Inside Diameter | 8 mm |
Overall Length | 10 ft |
Outside Diameter | 10 mm |
Description
Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU6)
- SIOUX CHIEF SHOWER DRAIN ABS 2"" (825-2A)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- ASCO Solenoid Valve Rebuild Kit (302051)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-609)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2644)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-598)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 250 Ft (2VDT1)
- ZORO SELECT NylonTubing, 19/64", ID, 3/8" OD, 100 Ft. (1523-295375)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- Zoro Select Tubing