Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7211
Zoro # G906435262
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Material Nylon
- Color Black
- Tubing Material Nylon
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7211
- Zoro # G906435262
- UPC # 193005271572
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 17 mm |
Outside Diameter | 6 mm |
Overall Length | 10 ft |
Inside Diameter | 4 mm |
Description
Tubing, Application Not Applicable, Color Black, Hardness Rockwell R75, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 6 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7710801)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-40-EO-TG)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA3)
- ALLPOINTS Sink Drain (561213)
- ZORO SELECT NylonTubing, 3/16" ID, 5/16" OD, 100Ft. (1523-188312)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-595)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 50 Ft (2VDL2)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-584)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1558)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 100 Ft (2VDN3)
- NYLOCHEM Nylochem Nylon 12 Tubing, 6mm x 100m, Black (N06MFBK)
- Zoro Select Tubing