Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7185
Zoro # G606435395
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.047 in
- Material Nylon
- Color Blue
- Outside Diameter 3/8 in
- Fitting Compatibility Compression, Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7185
- Zoro # G606435395
- UPC # 193005271312
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 3/8 in |
Inside Diameter | 9/32 in |
Overall Length | 10 ft |
Bend Radius | 1 1/2 in |
Description
Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Retro Bottle Filling Station, For HAC (HTHB-HAC-RF)
- RINNAI EZ-connect (REU-EZC-2)
- ZORO SELECT 1/4" x 1/8" Female NPT x Female NPT Black Forged Steel Reducer (1MNG5)
- PARKER Fitting, 3-9/32", Brass, Compression (394P-4-4)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.170 (ZUSA-HT-2681)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2639)
- ZORO SELECT Tubing, 6mm OD, Nylon, Natural, 100 Ft (2VDZ4)
- ZORO SELECT Tubing, 7/64" IDx5/32" OD, 100 Ft, Black (N532-ABLK)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250Ft, Blue (4HHD6)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 0.150" ID, 100', Natural (N14X.150ANA)
- Zoro Select Nylon Tubing