Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7175
Zoro # G606876938
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Hard (45D+)
- Inside Dia. 3/16"
- Outside Dia. 5/16"
- Wall Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7175
- Zoro # G606876938
- UPC # 193005269678
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/16" |
Outside Dia. | 5/16" |
Tube Length | 1200" |
Inside Diameter | 3/16 in |
Overall Length | 100 ft |
Bend Radius | 2 3/8 in |
Outside Diameter | 5/16 in |
Description
Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1642)
- STEEL & OBRIEN 4" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-4-RWN-304)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42512)
- ZORO SELECT Tubing, Nylon, 250 ft, Shore D: 68, 0.170 (ZUSA-HT-2811)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 100 Ft (2VDP6)
- ZORO SELECT Tubing, Nylon, 3/8" OD, 100 Ft, Natural (N38-NA)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 50 Ft (2VDL4)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-582)
- ZORO SELECT NylonTubing, 10mm ID, 12mm OD, 100 Ft. (1523-10mm12mm)
- PARKER Tubing, Green, Overall 50 ft L (N-4-040-GRN-050)
- Zoro Select Nylon Tubing