Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7174
Zoro # G606876891
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Hard (45D+)
- Inside Dia. 1/8"
- Outside Dia. 1/4"
- Wall Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7174
- Zoro # G606876891
- UPC # 193005269661
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 1/8" |
Outside Dia. | 1/4" |
Tube Length | 1200" |
Overall Length | 100 ft |
Bend Radius | 1 9/16 in |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Description
Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 391.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Wafer, 6", PVC/EPDM, with SS Spring (WCV1600ES)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 4 7/8 in H (155030-43)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brass (938290-PB)
- ZORO SELECT 1/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (461-480)
- ZORO SELECT Tubing, 5/64" IDx1/8" OD, 250 Ft, Natural (N18-BNA)
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2639)
- ZORO SELECT Tubing, Nylon, 1/8" OD, 100 Ft, Clear (N18-NA)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 50 Ft (2VDL7)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- Zoro Select Tubing