Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7173
Zoro # G606876976
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Hard (45D+)
- Inside Dia. 3/16"
- Outside Dia. 1/4"
- Wall Thickness 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7173
- Zoro # G606876976
- UPC # 193005269654
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/16" |
Outside Dia. | 1/4" |
Tube Length | 1200" |
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Bend Radius | 1 3/16 in |
Overall Length | 100 ft |
Description
Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female x Male Wye Connector, 1 1/16 in L (0911 00 17)
- SHARKBITE Push-to-Connect, Threaded Female Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U092LF)
- TECHNIFIT Fitting, PTC, Stainless, Union Reducer, 8mm x 6mm (SS08-06UR)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Black (PU08M/516ABK)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-609)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 50 Ft (2VDN1)
- ZORO SELECT NylonTubing, .380" ID, 1/2" OD, 100 Ft. (1523-380500)
- ZORO SELECT Tubing, 4mm In ID, 6mm In OD, 100 Ft, Blue (4HHF4)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- Zoro Select Tubing