Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-5488
Zoro # G006434875
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.65 mm
- Material Nylon
- Color Clear
- System of Measurement Metric
- Maximum Operating Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-5488
- Zoro # G006434875
- UPC # 193005267872
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 4 mm |
Inside Diameter | 2.7 mm |
Bend Radius | 12 mm |
Description
Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 2.7 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drain Plug & Seat - (99596)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961227-75)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE11)
- ASCO Rebuild Kit For 8344 (302711-MO)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Natural, 50 Ft (2VDL9)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 50 Ft (2VDK8)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-611)
- ZORO SELECT Tubing, Nylon, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1569)
- ZORO SELECT Tubing, 4mm OD 5/32" OD, Nylon, Blk, 100Ft (2VDP2)
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.170 (ZUSA-HT-2765)
- PARKER NYLON TUBING (NNR-3-039)
- Zoro Select Tubing