Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-5454
Zoro # G906435187
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Material Nylon
- Color Yellow
- Vacuum Rated Not Rated for Vacuum
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-5454
- Zoro # G906435187
- UPC # 193005270612
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 1/8 in |
Outside Diameter | 5/32 in |
Bend Radius | 1/2 in |
Overall Length | 100 ft |
Description
Tubing, Application Not Applicable, Color Yellow, Hardness Rockwell R75, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT300)
- VIEGA Viega ProPress adapter flange, 1-1/4" - 4 (79685)
- ZORO SELECT Flexible Coupling, For Pipe Size 18x18" (1056-1818)
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.092 (ZUSA-HT-2759)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 100 Ft (2VDW9)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-577)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Natural, 100 Ft (2VDN6)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- ZORO SELECT NylonTubing, 7/64" ID, 5/32" OD, 100Ft. (1523-106156)
- ZORO SELECT NylonTubing, 5/32" ID, 1/4" OD, 100 Ft. (1523-150250)
- Zoro Select Nylon Tubing