Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-5439
Zoro # G206435245
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Color Green
- Material Nylon
- Hardness Rockwell R75
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-5439
- Zoro # G206435245
- UPC # 193005270469
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 5/32 in |
Bend Radius | 1/2 in |
Description
Tubing, Application Not Applicable, Color Green, Hardness Rockwell R75, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (90115)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch Copper Pipe Inlet W/ 3/8-Inch Compression Outlet in (D105X-07)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Silicone (BFVTC-1-304-SILICONE-RED)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Yellow (PU12AY)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 100 Ft (2VDW5)
- ZORO SELECT NylonTubing, 19/64", ID, 3/8" OD, 100 Ft. (1523-295375)
- ZORO SELECT NylonTubing, 6mm ID, 8mm OD, 100 Ft. (1523-6mm8mm)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-611)
- ZORO SELECT Tubing, 4mm OD 5/32" OD, Nylon, Blk, 100Ft (2VDP2)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 250 Ft (2VDT3)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Natural (N14ANA)
- Zoro Select Nylon Tubing