Shop All Nylon Tubing
Zoro Select
Nylon Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L
Mfr # ZUSA-HT-614
Zoro # G4425183
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 70
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-614
- Zoro # G4425183
- UPC # 193005152987
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 25 ft |
Tube Bend Radius | 3-1/2" |
Outside Diameter | 3/8 in |
Bend Radius | 3 1/2 in |
Overall Length | 25 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Water, Color Black, Hardness Shore D 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Hand Shower 1.75 GPM w/Slide Bar 4S (51361-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-12-12-12-SS)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- DANCO For American Standard Chrome Sink and Tub and Shower Index Button (26618B)
- ZORO SELECT NylonTubing, 6mm ID, 8mm OD, 100 Ft. (1523-6mm8mm)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.092 (ZUSA-HT-2675)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-582)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250Ft, Blue (4HHD6)
- ZORO SELECT Tubing, 15/64"ID, 5/16" OD, Nylon, Nat, 100ft (2VDN7)
- NYLOCHEM Nylochem Nylon 12 Tubing, 8mm / 5/16" x 100', Natural (N08M/516ANA)
- Zoro Select Nylon Tubing