Shop All Nylon Tubing
Zoro Select
Nylon Tubing for Air, 1/16" ID x 1/8" OD x 50 Ft. L
Mfr # ZUSA-HT-593
Zoro # G4425156
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 70
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-593
- Zoro # G4425156
- UPC # 193005152741
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1" |
Overall Length | 50 ft |
Outside Diameter | 1/8 in |
Bend Radius | 1 in |
Inside Diameter | 1/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore D 70, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- HOFFMAN 62 VACUUM BREAKR 3/4 in. (401446)
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L (HDSS-75)
- ZORO SELECT NylonTubing, 10mm ID, 12mm OD, 100 Ft. (1523-10mm12mm)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-595)
- ZORO SELECT Tubing, Nylon, 1/8" OD, 100 Ft, Clear (N18-NA)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Green, 50 Ft (2VDV2)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Blue, 50 Ft (2VDT7)
- Zoro Select Nylon Tubing