Shop All Nylon Tubing
Zoro Select
Nylon Tubing, 9/32 in Inside Dia.
Mfr # N38-NA-50
Zoro # G710993552
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.05 in
- Standards REACH Compliant, RoHS Compliant
- Material Nylon
- Burst Pressure 750 psi
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N38-NA-50
- Zoro # G710993552
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Bend Radius | 2 in |
Inside Diameter | 9/32 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color White, Hardness Rockwell R 78, Shore D 70, Inside Diameter 9/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (75790-96)
- EEMAX Eemax 4.1kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX4277)
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-579)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- ZORO SELECT Tubing, Nylon, 1/8" OD, 100 Ft, Clear (N18-NA)
- ZORO SELECT Tubing, Nylon, 250 ft, Shore D: 68, 0.170 (ZUSA-HT-2807)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 100 Ft (2VDN3)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Blue (N14ANB)
- Zoro Select Nylon Tubing