Shop All Nylon Tubing
Zoro Select
Nylon Tubing, 9/32 in Inside Dia.
Mfr # N38-BLK-50
Zoro # G210993595
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05 in
- Material Nylon
- Color Black
- Standards REACH Compliant, RoHS Compliant
- Burst Pressure 750 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N38-BLK-50
- Zoro # G210993595
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 3/8 in |
Bend Radius | 2 in |
Inside Diameter | 9/32 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/-0.005 in |
Description
Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color Black, Hardness Rockwell R 78, Shore D 70, Inside Diameter 9/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-2006 NO LEAD PEX BV (101-593NL)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36215)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- DIXON Brass Elbow, 3/8" Tube Size (31096018)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.251 (ZUSA-HT-2603)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-611)
- PARKER Tubing, Nylon, 1/4" OD, Black, 250 Ft (NBR-4-035)
- Zoro Select Tubing