Shop All Brass Tube Stock
Zoro Select
Nylon Push Type Retainer Asst, Pc 175
Mfr # 8121
Zoro # G3615832
original price:
$15.88
76% off
new price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of different sizes 6
- System of Measurement Inch
- Wall Thickness 0.014 in
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8121
- Zoro # G3615832
- UPC # 614121181212
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Number of different sizes | 6 |
Overall Length | 12 in |
Inside Diameter | 0.097 in |
Outside Diameter | 1/8 in |
Number of Sizes | 6 |
Details
Item | 260 Brass Round Tube |
Material | Brass |
System of Measurement | Inch |
Wall Thickness | 0.014 in |
Application | Automotive |
Includes | (1) Transparent Plastic Compartment Box 6 Compartments 11 in x 6 3/4 in, (20) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (20) Black Nylon Rear Bumper Cover Retainer 9mm Hole Size 18mm Flange 28mm Stem TOYOTA # 52161-16010, (25) Black Nylon Push Type Retainers 8mm Hole Size 20mm Flange 20mm Stem GM # 21030249, (30) Black Nylon Bumper Push Type Retainer 10mm Hole Size 20mm Flange 13mm Stem HONDA # 91503-SZ3-003, (40) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (40) Black Nylon Mud Skirt Blind Rivets 1/4 in Hole Size 11/16 in Flange 9/16 in Stem GM # 14019205, Covers 6.3mm to 10mm Hole Size |
Standards | ASTM B36 |
Temper | H02 |
Heat Treatable | No |
Material Grade | 260 |
Heat Treatment | No Heat Treatment |
Shape | Round Tube |
Mechanical Finish | Mill |
Material Grade/Class | Ungraded |
Number of Pieces | 175 |
Made in North America | No |
Product Type | Push-In Rivet Assortment |
Manufacturer Location | Globally Sourced |
Number of Handles | 2 |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 1/8 in, Inside Diameter 0.097 in, Wall Thickness 0.014 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B36, Heat Treatable No, Heat Treatment No Heat Treatment, Temper H02, System of Measurement Inch, Shape Round Tube
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1092_36_0)
- ZORO SELECT Music Wire, Spring Steel, 0.187 in.dia, PK4 (509)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-11)
- TRIM-LOK Double Piece (requires key) Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.093 to 0.14" (LK1179-100)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- ZORO SELECT Brass Tube (8205)
- ZORO SELECT Tubing, Rectangular, 3/32 in. x 3/16 in. (8262)
- ZORO SELECT Brass Tube (8211)
- ZORO SELECT Tubing, sq., 7/32 in. Outside sq. (8154)
- ONLINEMETALS 3" OD x 0.625" Wall x 1.75" ID Copper Round Tube 101 (18364)
- Zoro Select Brass Tube Stock