Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M8-1.25, Steel, Class 5, Zinc Plated, 8 mm Ht, 100 PK
Mfr # M12300.080.0001
Zoro # G2523324
product price: $6.45
/pk 100, $0.06/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12300.080.0001
- Zoro # G2523324
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 8 mm |
Hex Width | 13 mm |
Dia./Thread Size | M8-1.25 |
Dimensional Standards | D985 |
Width Across Flats | 13.0 mm |
Nut Height | 8.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 8 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 17.27 mm L, Steel (BTI-CAL2-610-6.6/B1)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (FSS3-518-125)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37480.075.0001)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, 18-8 Stainless Steel Body, 50 PK (53958)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12300.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 5, Zinc Plated, 30 mm Ht, 5 PK (M12300.300.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12300.160.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel, Wax, 4000 PK (10NY)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 17/32 in Ht, 25 PK (U12705.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 14 mm Ht, 25 PK (M51730.140.0001)
- FOREVERBOLT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 50 PK (FBFHN51618P50)
- Zoro Select Lock Nuts