Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M8-1.25, Steel, Class 10.9, Zinc Plated, 8 mm Ht, 1900 PK
Mfr # L12410.080.0001
Zoro # G5656360
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L12410.080.0001
- Zoro # G5656360
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 8 mm |
Hex Width | 13 mm |
Width Across Flats | 13.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M8-1.25 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 10.9, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 8 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Package Quantity 1900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160048HWZ)
- MIDWEST FASTENER #4-40 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (62177)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0040)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC8)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10.9, Zinc Plated, 6 mm Ht, 4100 PK (L12410.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 100 PK (NLI20310NU-100P)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- Zoro Select Lock Nuts