Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M8-1.00, Steel, Class 5, Zinc Plated, 8 mm Ht, 100 PK
Mfr # M12320.080.0100
Zoro # G2649705
product price: $2.79
/pk 100, $0.03/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12320.080.0100
- Zoro # G2649705
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M8-1.00 |
Hex Height | 8 mm |
Hex Width | 13 mm |
Width Across Flats | 13.0 mm |
Nut Height | 8.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M8-1.00 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M8-1.00, Hex Width 13 mm, Hex Height 8 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 8 mm H, 18-8 Stainless Steel (WWG750808305)
- ZORO SELECT 3/8-16X6 BOLT CARRIAGE GALVANIZED (3796CG)
- SENCO Drywall Screw, #6 x 1-5/8 in, Phillips Drive (06A162P)
- TEKS Self-Drilling Screw, #10 x 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1397000)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 21/64 in Ht (CLNFI20370-100P)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 5/16 in Ht, 10 PK (4CAR2)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51915.050.0001)
- ZORO SELECT Lock Nut, 1"-11.5, Iron, Class 150, Galvanized (783YE1)
- ZORO SELECT Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11590.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1 5/16 in Ht (NLI21500NE-001P)
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832LN)
- Zoro Select Lock Nuts