Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M7-1.00, Steel, Class 5, Zinc Plated, 7 1/2 mm Ht, 100 PK
Mfr # M12300.070.0001
Zoro # G3102163
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M12300.070.0001
- Zoro # G3102163
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M7-1.00 |
Hex Height | 7 1/2 mm |
Hex Width | 11 mm |
Width Across Flats | 11.0 mm |
Dia./Thread Size | M7-1.00 |
Nut Height | 7.5 mm |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M7-1.00, Hex Width 11 mm, Hex Height 7 1/2 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 22 mm W, 14 mm H (M39270.234.0001)
- BRADY VELCRO Brand ONE-WRAP Roll Fire Retardant 0.5 in W x 25 yd L Black (152178)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2005-3-BLANK)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (U22085.125.0800)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 5, Zinc Plated, 30 mm Ht, 5 PK (M12300.300.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 5, Zinc Plated, 5 mm Ht, 100 PK (M12300.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M56-5.50, Steel, Class 5, Zinc Plated, 56 mm Ht (M12300.560.0001)
- ZORO SELECT Self Clinching Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK (10-0NCL303)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Zinc Plated, 1-11/64 in Ht, 5 PK (U12910.112.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Yellow Zinc, 3/4 in Ht, 10 PK (SLFI80871-010P)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (614849-BR-2000)
- Zoro Select Lock Nuts