Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK
Mfr # M12350.060.0001
Zoro # G9464892
original price:
$4.49
14% off
new price: $3.85
/pk 100, $0.04/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12350.060.0001
- Zoro # G9464892
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 6 mm |
Hex Width | 10 mm |
Nut Height | 6.0 mm |
Width Across Flats | 10.0 mm |
Dia./Thread Size | M6-1.00 |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 8, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 6 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 600 PK (B38213.025.0200)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (71643)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK (U12705.037.0001)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 75 mm Length, 10 PK (SC22120750-14-010P2)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Yellow Zinc, 12 mm Ht, 50 PK (M12350.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Yellow Zinc, 36 mm Ht, 2 PK (M12350.360.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Yellow Zinc, 10 mm Ht, 100 PK (M12350.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Black Oxide, 0.103 in Ht, 2000 PK (06NSB)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NSFL8)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M22-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 10 PK (M12858.220.0001)
- NEWPORT FASTENERS Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK (228344)
- Zoro Select Lock Nuts