Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M6-1.00, Steel, Class 10.9, Zinc Plated, 6 mm Ht, 4100 PK
Mfr # L12410.060.0001
Zoro # G5656379
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L12410.060.0001
- Zoro # G5656379
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 6 mm |
Hex Width | 10 mm |
Dia./Thread Size | M6-1.00 |
Dimensional Standards | D985 |
Width Across Flats | 10.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 10.9, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 6 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Package Quantity 4100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK (M01210.120.0060)
- ZORO SELECT Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M11590.140.0001)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10.9, Zinc Plated, 8 mm Ht, 1900 PK (L12410.080.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 80 PK (B12920.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 5 PK (U12705.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.050.0001)
- Zoro Select Lock Nuts