Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK
Mfr # M51730.060.0001
Zoro # G5355865
product price: $2.15
/pk 50, $0.04/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51730.060.0001
- Zoro # G5355865
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 6 mm |
Hex Width | 10 mm |
Dia./Thread Size | M6-1.00 |
Width Across Flats | 10 mm |
Nut Height | 6.0 mm |
Dimensional Standards | ASME 18.2.1, D985 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 6 mm, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, D985, Material Quality Standards ASTM A307A, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel (STR402M5X4UL)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02555)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-28x5/16, PK100 (U07891.025.0031)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.040.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 50 PK (U51411.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M55730.160.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 59/64 in Ht, 5 PK (U12910.087.0001)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032LN)
- Zoro Select Lock Nuts