Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M56-5.50, Steel, Class 5, Zinc Plated, 56 mm Ht
Mfr # M12300.560.0001
Zoro # G5672545
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M12300.560.0001
- Zoro # G5672545
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M56-5.50 |
Hex Height | 56 mm |
Hex Width | 85 mm |
Dia./Thread Size | M56-5.50 |
Nut Height | 56.0 mm |
Width Across Flats | 85.0 mm |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M56-5.50, Hex Width 85 mm, Hex Height 56 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 in, Hex Head Hex Drive (21340)
- MIDWEST FASTENER #6-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32974)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51060.062.0200)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 10 PK (M51010.160.0025)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12300.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 5, Zinc Plated, 5 mm Ht, 100 PK (M12300.040.0001)
- ZORO SELECT Nylon Insert Lock Nut, M45-4.50, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK (M12300.450.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-1.50, Steel, Class 5, Zinc Plated, 36 mm Ht, 2 PK (M12320.360.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12858.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M12912.120.0150)
- NEWPORT FASTENERS Serrated Lock Nut, #6-32, Steel, Zinc Plated, 0.1 in Ht, 100 PK (538317-PR-100)
- Zoro Select Lock Nuts