Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK
Mfr # M12348.050.0001
Zoro # G9464856
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12348.050.0001
- Zoro # G9464856
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 5 mm |
Hex Width | 8 mm |
Width Across Flats | 8.0 mm |
Nut Height | 5.0 mm |
Dia./Thread Size | M5-0.80 |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M5-0.80, Hex Width 8 mm, Hex Height 5 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, 360, Plain Finish (36640)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (N04100.043.0400)
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21504)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK (M12348.300.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12348.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Zinc Plated, 36 mm Ht, 2 PK (M12348.360.0001)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK (37NSTY)
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 750 PK (B11610.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 25 PK (U12348.056.0001)
- ZORO SELECT Lock Nut, 1-1/4"-7, Nylon, Grade 8, Yellow Zinc, 1.125 in Ht, 4 PK (125NS8)
- Zoro Select Lock Nuts