Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M36-3.00, Steel, Class 5, Zinc Plated, 36 mm Ht, 2 PK
Mfr # M12320.360.0300
Zoro # G9700442
product price: $20.29
/pk 2, $10.15/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12320.360.0300
- Zoro # G9700442
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M36-3.00 |
Hex Height | 36 mm |
Hex Width | 55 mm |
Width Across Flats | 55.0 mm |
Dia./Thread Size | M36-3.00 |
Dimensional Standards | D985 |
Nut Height | 36.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M36-3.00, Hex Width 55 mm, Hex Height 36 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-10)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (7402SD1-PWR)
- ZORO SELECT #12-24 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0037)
- TEKS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive (21510)
- ZORO SELECT Lock Nut, #6-32, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (U11610.013.0001)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M12348.040.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 25 PK (U51738.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.25, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12320.100.0125)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 5, Zinc Plated, 8 mm Ht, 100 PK (M12300.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 9/64 in Ht, 100 PK (4CAP7)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Stainless Steel, Not Graded (1804-M28X1.5-WNI)
- Zoro Select Lock Nuts