Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK
Mfr # M12348.300.0001
Zoro # G5334777
product price: $17.85
/pk 5, $3.57/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12348.300.0001
- Zoro # G5334777
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M30-3.50 |
Hex Height | 30 mm |
Hex Width | 46 mm |
Width Across Flats | 46.0 mm |
Nut Height | 30.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M30-3.50 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M30-3.50, Hex Width 46 mm, Hex Height 30 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Hairpin Clip Asst, Zinc, 276 Pcs, 9 Sizes (WWG-DISPBPXZ276)
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0100)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36204)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (N04104.062.0375)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (M12348.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M12348.140.0001)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M12348.040.0001)
- ZORO SELECT Self Threading Lock Nut, #10-24, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701024LN)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-12, Steel, Grade C, Zinc Plated, 3/4 in Ht, 5 PK (U12950.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, M18-1.50, Steel, Class 5, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12320.180.0150)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 11/32 in Ht, 100 PK (U12353.031.0002)
- Zoro Select Lock Nuts