Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK
Mfr # M12348.240.0001
Zoro # G5334831
product price: $12.95
/pk 10, $1.30/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12348.240.0001
- Zoro # G5334831
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M24-3.00 |
Hex Height | 24 mm |
Hex Width | 36 mm |
Width Across Flats | 36 mm |
Nut Height | 24.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M24-3.00 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M24-3.00, Hex Width 36 mm, Hex Height 24 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 8x70mm, PK25 (M39100.080.0070)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.013.0025)
- TITAN Metric Socket Head Set Screw Assortment, 160 Piece (TIT45251)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 3/4in Black Ox Coat Steel 25PK (9178049)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Zinc Plated, 36 mm Ht, 2 PK (M12348.360.0001)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK (M12348.300.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12348.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12348.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 5/64 in Ht, 100 PK (NLI20-40NTM-100P)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 50 PK (NLI20370NU-050P)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51730.025.0001)
- Zoro Select Lock Nuts