Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK
Mfr # L12410.240.0001
Zoro # G5656281
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L12410.240.0001
- Zoro # G5656281
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M24-3.00 |
Hex Height | 24 mm |
Hex Width | 36 mm |
Dia./Thread Size | M24-3.00 |
Width Across Flats | 36.0 mm |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 10.9, Thread Size M24-3.00, Hex Width 36 mm, Hex Height 24 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.050.0600)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 5 PK (UST235824)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 20 PK (30246)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R3745-12)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10.9, Zinc Plated, 6 mm Ht, 4100 PK (L12410.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10.9, Zinc Plated, 8 mm Ht, 1900 PK (L12410.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Yellow Zinc, 12 mm Ht, 50 PK (M12350.120.0001)
- ZORO SELECT Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 10.5 mm Ht, 250 PK (M16D985188)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (HFNIX025-050P)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (64534)
- Zoro Select Lock Nuts