Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M24-2.00, Steel, Class 5, Zinc Plated, 24 mm Ht, 10 PK
Mfr # M12320.240.0200
Zoro # G2860956
product price: $16.65
/pk 10, $1.66/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12320.240.0200
- Zoro # G2860956
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M24-2.00 |
Hex Height | 24 mm |
Hex Width | 36 mm |
Dimensional Standards | D985 |
Nut Height | 24.0 mm |
Dia./Thread Size | M24-2.00 |
Width Across Flats | 36.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M24-2.00, Hex Width 36 mm, Hex Height 24 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC632114)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- ZORO SELECT Wing Nut, 1/4"-20, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47550.025.0001)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60204)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 63/64 in Ht, 10 PK (12P614)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (NLI20500NTE-100P)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12423.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12348.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 50 PK (U51738.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Zinc Plated, 0.103 in Ht, 2000 PK (06NS)
- PFLITSCH PG 21 NPB Locknut EMI/RFI (GM54/7PA)
- Zoro Select Lock Nuts