Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M22-1.50, Steel, Class 5, Zinc Plated, 22 mm Ht, 10 PK
Mfr # M12320.220.0150
Zoro # G2860947
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M12320.220.0150
- Zoro # G2860947
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M22-1.50 |
Hex Height | 22 mm |
Hex Width | 32 mm |
Width Across Flats | 32.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M22-1.50 |
Nut Height | 22.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M22-1.50, Hex Width 32 mm, Hex Height 22 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0050)
- ZORO SELECT Cotter Pin, 3.2mmDx40mm L, SS A2, PK10 (M51700.032.0040)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.625 in L, Steel Body, 40 PK (411010U)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N04100.025.0200)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 50 PK (NLI20370NU-050P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Yellow Zinc, 13/16 in Ht, 10 PK (U12960.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Yellow Zinc, 6 mm Ht, 100 PK (M12450.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12423.100.0001)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12910.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (NLI20370NTE-100P)
- Zoro Select Lock Nuts