Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK
Mfr # M12348.200.0001
Zoro # G0065810
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12348.200.0001
- Zoro # G0065810
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 20 mm |
Hex Width | 30 mm |
Dia./Thread Size | M20-2.50 |
Nut Height | 20.0 mm |
Width Across Flats | 30.0 mm |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 20 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide (1090722)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK (U38157.075.0001)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335SS)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (77446)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12348.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Zinc Plated, 36 mm Ht, 2 PK (M12348.360.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK (M12348.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 1/4 in Ht, 100 PK (U12381.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12422.075.0002)
- ZORO SELECT Serrated Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 5/16 in Ht, 25 PK (4CAN7)
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FB3LN1032P50)
- Zoro Select Lock Nuts