Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M20-2.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 10 PK
Mfr # M12300.200.0001
Zoro # G5334752
product price: $11.75
/pk 10, $1.18/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12300.200.0001
- Zoro # G5334752
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 20 mm |
Hex Width | 30 mm |
Dia./Thread Size | M20-2.50 |
Width Across Flats | 30.0 mm |
Dimensional Standards | D985 |
Nut Height | 20.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 20 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54479)
- MTD Nut-Hex Jam 5/8-18 (712-3056)
- MIDWEST FASTENER Tab Weld Nut, #10-32, Steel, 9/32" Lg, 15 PK (931388)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04360.037.0700)
- ZORO SELECT Self Threading Lock Nut, 1/4"-20, Nylon, Grade 6, Plain, 9/32 in Ht, 25 PK (0725020SLN)
- ZORO SELECT Conical Washer Lock Nut, #8-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI0-80-100BX)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 100 PK (U12705.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12858.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51718.031.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Plated, 0.31 in Ht, 250 PK (50NRNS)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Case Hardened, Black Oxide, 0.4 in Ht, 150 PK (62NRB)
- Zoro Select Lock Nuts