Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK
Mfr # M12410.200.0001
Zoro # G9464944
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M12410.200.0001
- Zoro # G9464944
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 20 mm |
Hex Width | 30 mm |
Dimensional Standards | D985 |
Width Across Flats | 30.0 mm |
Dia./Thread Size | M20-2.50 |
Nut Height | 20.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 10, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 20 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 28 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71462)
- ZORO SELECT Cotter Pin, 13mmDx140mm L, Steel, PK5 (M39350.130.0140)
- AMERILUX 1lb Bag 1 in. MultiLite Screws (1594382)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07264)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M12410.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12410.060.0001)
- ZORO SELECT Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 25 PK (M11590.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-1.50, Steel, Class 5, Zinc Plated, 36 mm Ht, 2 PK (M12320.360.0150)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 3/32 in Ht, 100 PK (U12300.011.0001)
- NEWPORT FASTENERS Top Lock Lock Nut, 5/16"-24, Steel, Grade 9, EcoGuard Gray/Silver, 3000 PK (630364)
- Zoro Select Lock Nuts