Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Yellow Zinc, 20 mm Ht, 10 PK
Mfr # M12450.200.0001
Zoro # G2860840
original price:
$6.17
28% off
new price: $4.39
/pk 10, $0.44/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12450.200.0001
- Zoro # G2860840
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 20 mm |
Hex Width | 30 mm |
Nut Height | 20.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M20-2.50 |
Width Across Flats | 30.0 mm |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 10, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 20 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12423.013.0001)
- ZORO SELECT Masonry Nail, Fluted, 3 In. L, PK66 (1131103)
- ZORO SELECT Hex Nut, M7-1.00, Brass, Not Graded, Plain, 5.50 mm Ht, 25 PK (HN4B00700-025P1)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x3 1/4 L, PK10 (WWG-CLP-211)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Yellow Zinc, 12 mm Ht, 50 PK (M12450.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Yellow Zinc, 14 mm Ht, 50 PK (M12450.140.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Yellow Zinc, 8 mm Ht, 100 PK (M12450.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51738.011.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/4 in Ht, 100 PK (NLI20310NTE-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.100.0001)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Cadmium Plated, 0.108 in Ht, 100 PK (NB217180P-100)
- Zoro Select Lock Nuts