Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M18-2.50, Steel, Class 8, Zinc Plated, 18 1/2 mm Ht, 25 PK
Mfr # M12348.180.0001
Zoro # G9700433
original price:
$11.15
5% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M12348.180.0001
- Zoro # G9700433
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M18-2.50 |
Hex Height | 18 1/2 mm |
Hex Width | 27 mm |
Nut Height | 18.5 mm |
Width Across Flats | 27.0 mm |
Dia./Thread Size | M18-2.50 |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M18-2.50, Hex Width 27 mm, Hex Height 18 1/2 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (35F0812-EA-25)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 3000 PK (DA25EPB)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 3/4in 18-8 Stainless Steel 100PK (9020308)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade A, Plain Finish (U20200.100.3600)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK6)
- ZORO SELECT Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11590.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1-11/16 in Ht, 5 PK (U12601.150.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12320.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.025.0002)
- ZORO SELECT Serrated Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M11610.050.0001)
- Zoro Select Lock Nuts