Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M18-2.50, A2 Stainless Steel, Not Graded, Plain, 18 1/2 mm Ht, 10 PK
Mfr # M51730.180.0001
Zoro # G5334795
product price: $7.89
/pk 10, $0.79/ea
Not eligible for select promotions
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 18 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51730.180.0001
- Zoro # G5334795
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M18-2.50 |
Hex Height | 18 1/2 mm |
Hex Width | 27 mm |
Width Across Flats | 27.0 mm |
Nut Height | 18.5 mm |
Dia./Thread Size | M18-2.50 |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M18-2.50, Hex Width 27 mm, Hex Height 18 1/2 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.120.0040)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF123206GR)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53791)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 24 mm Ht, 5 PK (M51730.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51730.030.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/32 in Ht, 50 PK (U12411.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12410.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 50 PK (U51730.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK (U12100.050.0001)
- ZORO SELECT Lock Nut, M16-2.00, Stainless Steel, Not Graded, Plain, 600 PK (M16D439BA2)
- Zoro Select Lock Nuts