Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M18-1.50, Steel, Class 5, Zinc Plated, 18 1/2 mm Ht, 25 PK
Mfr # M12320.180.0150
Zoro # G9484955
product price: $22.79
/pk 25, $0.91/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12320.180.0150
- Zoro # G9484955
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M18-1.50 |
Hex Height | 18 1/2 mm |
Hex Width | 27 mm |
Width Across Flats | 27.0 mm |
Nut Height | 18.5 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M18-1.50 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M18-1.50, Hex Width 27 mm, Hex Height 18 1/2 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Lag Screw, #15, Hex (LHOG015)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38130.100.0001)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-463)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07983)
- ZORO SELECT Nylon Insert Lock Nut, M45-3.00, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK (M12320.450.0300)
- ZORO SELECT Nylon Insert Lock Nut, M33-1.50, Steel, Class 5, Zinc Plated, 33 mm Ht, 2 PK (M12320.330.0150)
- ZORO SELECT Nylon Insert Lock Nut, M24-1.50, Steel, Class 5, Zinc Plated, 24 mm Ht, 10 PK (M12320.240.0150)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (NLI20500NTE-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12910.075.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00600-050P)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK (U51705.050.0001)
- Zoro Select Lock Nuts