Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK
Mfr # M12410.160.0001
Zoro # G0065795
product price: $4.89
/pk 25, $0.20/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12410.160.0001
- Zoro # G0065795
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 16 mm |
Hex Width | 24 mm |
Width Across Flats | 24.0 mm |
Nut Height | 16.0 mm |
Dia./Thread Size | M16-2.00 |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 10, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07116)
- ZORO SELECT Wood Screw, #14, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0300)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M04100.220.0100)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (LWHIS0430USA-100BX)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12410.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12410.140.0001)
- ZORO SELECT Nylon Insert Lock Nut, M22-2.50, Steel, Class 10, Zinc Plated, 22 mm Ht, 10 PK (M12410.220.0001)
- ZORO SELECT Lock Nut, 3/4"-16, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (76NS8)
- ZORO SELECT Lock Nut, 1-1/4", Alloy, Zinc Plated, 500 PK (125NLC)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLFI80561-025P)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Black Zinc, 2000 PK (873026)
- Zoro Select Lock Nuts