Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK
Mfr # M55730.160.0001
Zoro # G5334917
product price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A4 Stainless Steel
- Finish Plain
- Hex Height 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55730.160.0001
- Zoro # G5334917
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 16 mm |
Hex Width | 24 mm |
Nut Height | 16.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M16-2.00 |
Width Across Flats | 24.0 mm |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M7 Steel, Zinc Plated Finish, 100 PK (M37480.070.0001)
- ZORO SELECT Spring Pin, Slot, M6x60mm L, PK10 (5DE86)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.075.0700)
- HERITAGE Bridge Cotter Pin Dbl Loop, .118"x3", Clr (BPD-0118)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M55730.030.0001)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12348.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51422.087.0002)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK7)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 50 PK (U51411.037.0002)
- Zoro Select Lock Nuts