Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 14 mm Ht, 25 PK
Mfr # M51730.140.0001
Zoro # G5334856
original price:
$14.83
30% off
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51730.140.0001
- Zoro # G5334856
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M14-2.00 |
Hex Height | 14 mm |
Hex Width | 22 mm |
Dia./Thread Size | M14-2.00 |
Nut Height | 14.0 mm |
Width Across Flats | 22 mm |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M14-2.00, Hex Width 22 mm, Hex Height 14 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0018)
- ZORO SELECT Flange Nut, 1/2"-13, Nylon, Zinc Plated, 0.75 in Hex Wd, 300 PK (50NSFL)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02826-PWR)
- MAZE NAILS Nail Trim Alum Wht 1-1/4 1Lb (AT31258252WH)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNFI20620-025P)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK (M12600.240.0001)
- ZORO SELECT Serrated Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11610.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK (U12411.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 17/64 in Ht, 25 PK (4CAP4)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11610.062.0001)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Cadmium Plated, 0.32 in Ht, 1000 PK (199696)
- Zoro Select Lock Nuts