Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Yellow Zinc, 12 mm Ht, 50 PK
Mfr # M12350.120.0001
Zoro # G9464917
original price:
$10.35
10% off
new price: $9.29
/pk 50, $0.19/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12350.120.0001
- Zoro # G9464917
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Height | 12 mm |
Hex Width | 19 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M12-1.75 |
Nut Height | 12.0 mm |
Width Across Flats | 19.0 mm |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 8, Thread Size M12-1.75, Hex Width 19 mm, Hex Height 12 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5 in Length, 10 PK (U51050.031.0500)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02808-PWR)
- ZORO SELECT Socket Set Screw, Oval, 6-32x3/8, PK100 (U07845.013.0037)
- DAGGERZ Wood Screw, #8, 3 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQB08300)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Yellow Zinc, 10 mm Ht, 100 PK (M12350.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK (M12350.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Yellow Zinc, 36 mm Ht, 2 PK (M12350.360.0001)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032SLN)
- ZORO SELECT Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 50 PK (U11610.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 25 PK (NLFI20750NTE-025P)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 29/64 in Ht, 2500 PK (12P649)
- Zoro Select Lock Nuts