Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M12-1.25, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK
Mfr # M12320.120.0125
Zoro # G5334813
product price: $17.69
/pk 50, $0.35/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12320.120.0125
- Zoro # G5334813
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M12-1.25 |
Hex Height | 12 mm |
Hex Width | 19 mm |
Nut Height | 12.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M12-1.25 |
Width Across Flats | 19 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M12-1.25, Hex Width 19 mm, Hex Height 12 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Pan Head Torx Drive, 20 PK (36894)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (24SW0250B)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.008.0075)
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0200)
- ZORO SELECT Nylon Insert Lock Nut, M18-1.50, Steel, Class 5, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12320.180.0150)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.25, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12320.100.0125)
- ZORO SELECT Nylon Insert Lock Nut, M36-1.50, Steel, Class 5, Zinc Plated, 36 mm Ht, 2 PK (M12320.360.0150)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12705.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 13/32 in Ht (U51960.037.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Waxed Zinc Yellow, 35/64 in Ht, 25 PK (3XTN9)
- Zoro Select Lock Nuts