Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M10-1.50, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK
Mfr # M12300.100.0001
Zoro # G5334743
original price:
$16.27
52% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M12300.100.0001
- Zoro # G5334743
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 10 mm |
Hex Width | 17 mm |
Nut Height | 10.0 mm |
Width Across Flats | 17 mm |
Dia./Thread Size | M10-1.50 |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M10-1.50, Hex Width 17 mm, Hex Height 10 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.080.0025)
- ZORO SELECT Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel (WWG360687068712)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Black Steel Flat Head Phillips Drive, 5000 PK (1212KPUBZ)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- ZORO SELECT Nylon Insert Lock Nut, M45-4.50, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK (M12300.450.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 mm Ht, 100 PK (M12300.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 5, Zinc Plated, 14 mm Ht, 50 PK (M12300.140.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.016.0001)
- ZORO SELECT Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55108.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51730.012.0001)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- Zoro Select Lock Nuts